Beli kompressor ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- iDIG Excavator Grade ControlDeskripsi:2D grade control for excavators-no more getting out of the cab to check grade. Your new grade checker is on time and ready to work day in, day out. iDig's advanced 2D excavator grade control system works with all makes and models of machine to deliver real-time depth, slope and distance to grade information straight to the cab. With second by second updates and consistent, accurate measurements you can be confident of getting to level faster, more efficiently and without any rework or wasted material. Get live updates on slope, depth and distance to grade. Quick install with solar powered sensors-swap between machines. Fits to all makes and models of excavator. - 1 Kit, IDIG XD610 for Excavator. - 1 IDIG Control Box 1D/2D Series 10 XD541. - 1 IDIG LED Display XD445. - 1 IDIG Mini Sensor NO Plate XD467. - 1 IDIG Mini Sensor NO Plate XD467. - 1 IDIG Combo (Laser/Angle) Sensor NO Plate XD461. - 1 IDIG 2D Sensor NO Plate XD466. - 1 IDIG Calibration Laser Pointer with L-BAR XB525.atribut:
- System Power (V): 12/28
- Battery Charging: Solar
- Dimensions (mm): 70x100x25 (combo), 55x75x25 (Mini Sensor)
- Screen Size (inch): Touch 7
- Resolution (pixels): 800x480
- Number of Machines: More than 100
- Accuracy (cm): ± 1
- Number of Buckets: More than 100
- Operating Temperature (°C): -20 to +70
- Daikin Compressor AC OutdoorDeskripsi:Compressor poutdoor AC daikin inverter
- LG Kompresor ACDeskripsi:Scroll compressors are compact, quiet, and highly efficient. Due to their simple design and minimal number of moving parts, they are reliable and require minimal maintenance, but they have lower capacities than other compressor types.atribut:
- UNSPSC: 31160000
- CENTURY Air Compressor AC MotorDeskripsi:Light-duty air compressor AC motors are commonly used to power portable and stationary air compressors used in residential and other light- to intermittent-duty applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.atribut:
- UNSPSC: 26101602
- Duty cycle: Continuous
- Frequency (Hz): 60
- HP: 5
- Includes: Key
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: Air Compressor
- Motor Bearings: Ball
- Motor Design: Capacitor-Start
- Motor Enclosure Design: Open Dripproof
- Motor Frame Material: Steel
- Motor Mounting Position: Horizontal
- Motor Mounting Type: Rigid Base
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CCWSE
- Motor Thermal Protection: Manual
- Nameplate RPM: 3,600
- No. of Speeds: 1
- Phase: Single
- Shaft Dia.: 7/8
- Shaft Length (in): 2-1/4
- Standards: CSA; UL
- Usable @ 200V: No
- ALDO Mesin Mini Excavatoratribut:
- Arm Length (mm): 1500
- Bucket Capacity (m): 0.035
- Bucket Width (including Teeth) (mm): 410
- Chassis Width (mm): 910
- Climbing Ability: 30°
- Dozer Blade Lifting Height (mm): 150
- Engine Model: KD192F
- Engine Power (kW): 7.6
- Excavation Depth (mm): 1500
- Excavation Height (mm): 2500
- Excavation Radius (mm): 2000
- Forearm Length (mm): 1000
- Overall Machine Size (LxWxH) (cm): 210x91x205 (arm retracted)
- Packing Dimensions (mm): 285x110x160
- Patform Ground Clearance (mm): 360
- Radius Gyration (mm): 1050
- Rotation Speed (rpm): 8
- Total Track Height (mm): 1400 (including dozer blade)
- Track Height x Width (mm): 320x180
- Unloading Height (mm): 1400
- Panasonic Compressor R32atribut:
- Type: R32
- EMBRACO Kompresor ACDeskripsi:Reciprocating compressors use a piston that moves back and forth repeatedly to compress the refrigerant. They are best suited for non-continuous use, such as in residential HVAC systems, which benefit from their higher pressure outputs and efficiency.atribut:
- UNSPSC: 31160000
- FURD Ride On Rolleratribut:
- Drive Type: Hydraulic Transmission
- Binder Dynamic Climate Chambers for Rapid Temperature Changes with Humidity Control and Extended Low Temperature RangeDeskripsi:Benefits: - Homogeneous climate conditions thanks to APT.line technology- Automatic water and wastewater management- Pressure humidification with fast response times- Comprehensive programming and data acquisition- Large heated viewing windowImportant characteristics- Temperature range: -70 °C to 180 °C- Humidity Range: 10 % to 98 % RH- Integrated water-storage tank, 20 liters- 4 zero-voltage relay contacts- APT.line preheating chamber technology- Programmable condensation protection for test material- Intuitive touchscreen controller with time-segment and real-time programming- Internal data logger, measured values can be read out in open format via USB- Heated viewing window with LED interior lighting- Humidity regulation with capacitative humidity sensor and vapor humidification- BINDER Multi Management Software APT-COM Basic Edition- Troubleshooting system with visual and audible alarms- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Access port with silicone plug: 50 mm, left- 4 castors, two with brakes- Computer interface: Ethernet- 230 V power socket on the right-side control panel- Adjustable ramp function- Integrated chart recorder- Real-time clock- Door heating- Alarm notification in the event of insufficient water in fresh water tank- 1 stainless steel rack- Complete safety connection kit for water supply and drainage, up to 1 m in height- Inner chamber made of stainless steel- CFC-free refrigerants R-452A and R-23- Cooling with cascade compressor cooling unitatribut:
- Option Model: Standard
- Temperature Range (°C): 10-95
- Dew Point Temperature Range (°C): 50-94
- Humidity Range (% RH): 10-98
- Phase (Nominal voltage): 3~
- Power Frequency (Hz): 50
- Rated Voltage (V): 400
- Wall Clearance (mm): Back 300, Sidewise 200
- Phoenix Contact Software Add-onDeskripsi:Software add-on for integration and execution of MATLAB/Simulink models on Remote Field and Axioline controllersatribut:
- Software: MATLAB and Simulink R2012 and higher
- Type of License: Single-user license
- Part Number: 2400041
- ebro Interface SetDeskripsi:• USB-connector• Colored LED signals programming, readout and faulty execution• Software Winlog.pro
- ORION Inverter Welding Machine (Mesin Las)Deskripsi:Standard Accessories:• Electrode holder with cable 1.5 meter• Earth clamp with cable 1 meter• Brush/ hammer• Protective maskatribut:
- Dimesions (cm): 23x10.5x15
- Efficiency (%): 85
- Input Power (W): 450
- Input Voltage/Frequency (V/Hz): 220/50
- Insulation class: H
- Maximum No-Load Voltage (V): 60
- Protection Degree: IP21S
- Quick Joint Size (mm²): 10-25
- Rated Duty Cycle (%): 30
- Rated Input Capacity (kVA): 3.2
- Real Current (A): 100
- Usable Electrode (mm): 1.6 - 3.2
- NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)atribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- OMRON Support Software ZENDeskripsi:Support software (CD-ROM) exclusively for ZEN.atribut:
- Remark: Support software (CD-ROM) exclusively for ZEN.
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
Daftar Harga kompressor ac Terbaru October 2026
| iDIG Excavator Grade Control | Rp389.999.900 |
| Daikin Compressor AC Outdoor | Rp2.899.900 |
| LG Kompresor AC | Rp44.999.900 |
| CENTURY Air Compressor AC Motor | Rp12.999.900 |
| ALDO Mesin Mini Excavator | Rp169.999.900 |
| Panasonic Compressor R32 | Rp3.199.900 |
| Copeland Scroll Kompresor | Rp6.399.900 |
| EMBRACO Kompresor AC | Rp8.099.900 |
| FURD Ride On Roller | Rp249.999.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




























































































































































/e7P104565511-4.jpg)



%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ORION%20Inverter%20Welding%20Machine%20(Mesin%20Las)/bqP112189422-1.jpg)
/P102265723-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
/P101000154-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Hawk%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/2xP101525105-2.jpg)
/4pP106827169-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)